370 - 1" STL FM7 CVR Assy

Appleton

  • $8.30 (Each)
  • $8.30 (Each)

  • $207.50 (Per 25)

  • $830.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
370
Manufacturer
Appleton
Manufacturer's Part Number
370
Description
1" STL FM7 CVR Assy
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 1 In Trade Size, 1 In Hub Size, Screw, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381507431 / 00781381507431
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$207.50 (Per 25)
Standard Packaging
$830.00 (Per 100)
Resources
Images
 
 
370 - Small Image
 
370 - Large Image
Attachments
 
 
370 - Specification Sheet
Other Links
 
 
370 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Hub Size
1
Descriptions
Product Type
Stamped Cover
Description
1" STL FM7 CVR ASSY
Long Description
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 1 in Trade Size, 1 in Hub Size, Screw, 0.26 lb/EA
Short Description
Stamped Cover, 1 in, Form 7 Body, Steel
Special Features
Unique Wedge-Lok Clip Cover Design Allows Easy Removal Without Damaging The Conduit Body
extra long description
APP 370 1 STL FM7 COVER ASSY
Additional Information
body type
Form 7
includes
Stainless Steel Screw
Mounting Type
Screw
for use with
Rigid Steel;Rigid Aluminum;IMC Conduit
Standards Met
UL 514A/B;CSA Certified C22.2;NEC Certifed;CEC Certifed;NEMA FB-1
package quantity
25 CT;100 PK
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
370
sub brand
Wedge-Lok
GTIN
00781381507431
UPC
781381507431
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Trade Size
Trade Size
1 in
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Wet Location
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat