4CL - 4"RND, 1/2"D PNCK W/1/2 Ko

Appozgcomm

  • $11.01 (Each)
  • $11.01 (Each)

  • $550.42 (Per 50)

  • $1,100.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4CL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4CL
Description
4"RND, 1/2"D PNCK W/1/2 Ko
Octagon Box, Pre-Galvanized, 6 Cu.In Capacity, 1 Gang, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1/2 In Height, 4 In Diameter, 16.33 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855749300 / 00687855749300
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Carton
$550.42 (Per 50)
Resources
Images
 
 
4CL - Large Image
 
4CL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Round
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
1/2 in
Diameter
4 in
Size
4 X 0.5
Descriptions
Description
4"RND,1/2"D PNCK W/1/2 KO
Product Type
Octagon Box
Short Description
O CTagon Box, 6 cu. in, 1 Gang
Long Description
Octagon Box, Pre-Galvanized, 6 cu.in Capacity, 1 Gang, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1/2 in Height, 4 in Diameter, 16.33 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4CL 4 IN ROUND BOX
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in
Number of Knockouts
5
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
Knockouts
5
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4CL
GTIN
00687855749300
UPC
687855749300
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Round Outlet Box
Packaging
Weight
16.33 lb/100;36 kg/100
Weight per each
0.33
Carton
50
Uses, Certifications, and Standards
Capacity
6 cu.in
Application
Damp Locations;Wet Locations
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat