8368 - 4SQ RS CVR RCPT/Toggle

Appozgcomm

  • $24.98 (Each)
  • $24.98 (Each)

  • $624.47 (Per 25)

  • $2,497.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8368
Manufacturer
Appozgcomm
Manufacturer's Part Number
8368
Description
4SQ RS CVR RCPT/Toggle
Features:Configuration One Toggle Switch, One Single Flush Receptacle 1-13/32IN Dia, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855404261 / 00687855404261
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.98 (Each)
Carton
$624.47 (Per 25)
Resources
Images
 
 
8368 - Small Image
 
8368 - Large Image
Attachments
 
 
8368 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 0.5
Descriptions
Long Description
Features:Configuration One Toggle Switch, One Single Flush Receptacle 1-13/32IN Dia, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.5IN, Cubic Capacity:7CI
Special Features
4 IN Square, 1/2 IN Raised Cover for One Toggle Switch, One Single Flush Receptacle 1 13/32 IN DIA
Description
4SQ RS CVR RCPT/TOGGLE
Product Type
4 In SQ CVR SGL RCPT/Toggle
extra long description
EGS 8368 4 IN SQ CVR SGL RCPT/TOGGL
Manufacturer Information
sub brand
ETP
Brand
Appleton
Manufacturers Part Number
8368
GTIN
00687855404261
UPC
687855404261
Taxonomies, Classifications, and Categories
Type
Square Raised Surface Cover
Category Description
4 SQ BOXES
Packaging
Weight per each
0.33
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat