8474 - 4SQ Blank Plate 1/2ko

Appozgcomm

  • $3.83 (Each)
  • $3.83 (Each)

  • $191.35 (Per 50)

  • $382.70 (Per 100)
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
8474
Manufacturer
Appozgcomm
Manufacturer's Part Number
8474
Description
4SQ Blank Plate 1/2ko
Square Cover, Steel, Pre-Galvanized, 1/2 In Knockout Size, 1 Knockout, Screw Mount, 4 In Length, 4 In Width, 14.51 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777303 / 00687855777303
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.83 (Each)
Carton
$191.35 (Per 50)
Resources
Images
 
 
8474 - Small Image
 
8474 - Large Image
 
8474 - Large Image
Attachments
 
 
8474 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Width
4 in
Length
4 in
Size
4 X 4
Descriptions
Description
4SQ BLANK PLATE 1/2KO
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 1/2 in Knockout Size, 1 Knockout, Screw Mount, 4 in Length, 4 in Width, 14.51 lb/100
Short Description
4-11/16" Square Cover, Steel, Blank
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8474 4 IN SQ CVR FLAT 1/2 IN KO
Additional Information
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
for use with
Metallic Outlet Box
Knockout Size
1/2 in
Number of Knockouts
1
Mounting Type
Screw Mount
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8474
sub brand
ETP
GTIN
00687855777303
UPC
687855777303
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
14.51 lb/100;32 kg/100
Weight per each
0.3
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8474.
Jump To:

Cross Referenced

These items are similar to 8474 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8474 Appleton Electric 00687855777303
TP478 Eaton Crouse-Hinds 00786189104783
52C6 Garvin Industries 00785592520067
11203 Mulberry 00095327112031
4BCK Orbit Industries 00835243000445
753 Raco 00050169907535
400K Thomas & Betts n/a
52C6 Thomas & Betts 00785991138504
400-K Thomas & Betts n/a
C7517 Topaz 00751338871434

* All prices subject to change.

Begin Live Chat