ACP1033CD - 100A 3W3P P&S Plug (600VAC/250VDC)

Appleton

  • $591.12 (Each)
  • $591.12 (Each)

  • $3,546.72 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ACP1033CD
Manufacturer
Appleton
Manufacturer's Part Number
ACP1033CD
Description
100A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440141 / 00781381440141
Weight per unit
4.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$591.12 (Each)
Carton
$3,546.72 (Per 6)
Resources
Images
 
 
ACP1033CD - Small Image
 
ACP1033CD - Large Image
Attachments
 
 
ACP1033CD - Specification Sheet
Other Links
 
 
ACP1033CD - Other
 
ACP1033CD - Other
Brochures
 
 
ACP1033CD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Number of Wires
3
Poles
3
Phase
3
Wire Size
4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex)
Voltage Rating
600//250
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
100A Clamp Ring Plug 3W3P ST1
Description
100A 3W3P P&S PLUG (600VAC/250VDC)
extra long description
APP ACP1033CD 100A CLAMP RING PLUG
Long Description
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
Special Features
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing off; Wire r
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP1033CD
sub brand
Powertite
GTIN
00781381440141
UPC
781381440141
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Clamping Ring Plug
Packaging
Weight per each
4.71
Carton
6
Uses, Certifications, and Standards
environmental conditions
Temperature Rating: -40 To 107 DEG C
standard
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application
For ADR1033 Receptacle And ARC1033CD Connector Body
nema rating
NEMA 3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat