ACP3034BC - 30A 3W4P P&S Plug (600VAC/250VDC)

Appleton

  • $335.52 (Each)
  • $335.52 (Each)

  • $2,013.12 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ACP3034BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP3034BC
Description
30A 3W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 Awg (Building);#10 to #8 Awg (Extra Flex) Wire Size, 1.8 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440424 / 00781381440424
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.52 (Each)
Carton
$2,013.12 (Per 6)
Resources
Images
 
 
ACP3034BC - Small Image
 
ACP3034BC - Large Image
 
ACP3034BC - Large Image
Attachments
 
 
ACP3034BC - Specification Sheet
Other Links
 
 
ACP3034BC - Other
 
ACP3034BC - Other
Brochures
 
 
ACP3034BC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Material
Epoxy Powder Coated Copper Free Aluminum
Terminal Type
Pressure Wire Terminal
Wire Size
#10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex)
Number of Wires
3
Phase
3
amperage rating
30
Poles
4
connection
Pressure Wire Terminal
Descriptions
Product Type
Pin and Sleeve Plug
Description
30A 3W4P P&S PLUG (600VAC/250VDC)
Long Description
Pin and Sleeve Plug, 30 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) Wire Size, 1.8 lb
Features
Plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.5 inch min. cable outer diameter;1.25 inch max. cable outer diameter;3 wire(s).
Short Description
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
extra long description
APP ACP3034BC 30AMP PLUG 3W-4P STYL
Special Features
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing o
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+107 °C
for use with
Shipping Docks;Ports
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP3034BC
sub brand
Powertite
GTIN
00781381440424
UPC
781381440424
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Metallic Clamping Ring Plug
Packaging
Weight
1.8 lb
Weight per each
1.8
Carton
6
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Application
For ADR3034 Receptacle And ARC3034BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
standard
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat