ADR6033 - 60A 3W3P P&S Recpt (600VAC/250VDC)

Appleton

  • $367.27 (Each)
  • $367.27 (Each)

  • $2,203.62 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR6033
Manufacturer
Appleton
Manufacturer's Part Number
ADR6033
Description
60A 3W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186414 / 00781381186414
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$367.27 (Each)
Standard Packaging
$2,203.62 (Per 6)
Resources
Images
 
 
ADR6033 - Small Image
 
ADR6033 - Large Image
Attachments
 
 
ADR6033 - Specification Sheet
Other Links
 
 
ADR6033 - Other
 
ADR6033 - Other
Brochures
 
 
ADR6033 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Poles
3
Phase
3
Wire Size
6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex)
amperage rating
60
Voltage Rating
600//250
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Recpt 3PS1 SCR/SPRG CVRS
Description
60A 3W3P P&S RECPT (600VAC/250VDC)
extra long description
APP ADR6033 60A RECPT 3PS1 SCR/SPRG
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
Special Features
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 5/16 IN; Receptacle is NEMA 4X rated when screw cap
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR6033
sub brand
Powertite
GTIN
00781381186414
UPC
781381186414
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
-40 To 107
Mounting
BOX
Application
For ACP6033BC Metallic Clamping Ring Plug
nema rating
NEMA 3, 3R, 4, 4X
standard
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat