ADR6034 - 60A 3W4P P&S Recpt (600VAC/250VDC)

Appleton

  • $478.82 (Each)
  • $478.82 (Each)

  • $2,872.92 (Per 6)
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
ADR6034
Manufacturer
Appleton
Manufacturer's Part Number
ADR6034
Description
60A 3W4P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186421 / 00781381186421
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$478.82 (Each)
Carton
$2,872.92 (Per 6)
Resources
Images
 
 
ADR6034 - Small Image
 
ADR6034 - Large Image
Attachments
 
 
ADR6034 - Specification Sheet
Other Links
 
 
ADR6034 - Other
 
ADR6034 - Other
Brochures
 
 
ADR6034 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Phase
3
Poles
4
Wire Size
6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex)
amperage rating
60
Voltage Rating
600//250
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Recpt 4PS2 SCR/SPRG CVRS
Description
60A 3W4P P&S RECPT (600VAC/250VDC)
extra long description
APP ADR6034 60A RECPT 4PS2 SCR/SPRG
Long Description
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
Special Features
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 5/16 IN; Receptacle is NEMA 4X rated when
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR6034
sub brand
Powertite
GTIN
00781381186421
UPC
781381186421
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Receptacle
Packaging
Weight per each
3
Carton
6
Uses, Certifications, and Standards
Temperature Rating
-40 To 107
Mounting
BOX
Application
For ACP6034BC Metallic And NMACP6034BC Nonmetallic Clamping Ring Plugs
nema rating
NEMA 3, 3R, 4, 4X
standard
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR6034.
Jump To:

Similar Items

Similar items are close alternatives to ADR6034, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-...
  • Our Part #: AR642
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AR642
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($820.19) ·
AR642 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$820.19

Each

QTY:
Each
Add
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder ...
  • Our Part #: CDR6034
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CDR6034
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($413.50) ·
CDR6034 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$413.50

Each

QTY:
Each
Add
60A 3 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR642
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR642
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($408.85) ·
VR642 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$408.85

Each

Call nearest store for Item Price
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-...
  • Our Part #: AR648
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AR648
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($820.19) ·
AR648 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$820.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR6034 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR6034 Appleton Electric 00781381186421
AR642 Eaton Crouse-Hinds 00782274062709
AR648 Eaton Crouse-Hinds 00782274063218
HBL460RS2W Hubbell Wiring Device-Kellems 00783585010649
VR642 Killark 00783936834504
JRF634H Thomas & Betts 00708917155317
JRS634H Thomas & Betts 00708917195931

* All prices subject to change.

Begin Live Chat