AJA620 - 200 Amp 2 Inch Hub Back Box W/Angle Adapter

Appleton

  • $487.89 (Each)
  • $487.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJA620
Manufacturer
Appleton
Manufacturer's Part Number
AJA620
Description
200 Amp 2 Inch Hub Back Box W/Angle Adapter
Mounting Box, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, Epoxy Powder Coated Copper Free Aluminum, 2 In Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 9 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381130929 / 00781381130929
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$487.89 (Each)
Resources
Images
 
 
AJA620 - Small Image
 
AJA620 - Large Image
 
AJA620 - Large Image
Attachments
 
 
AJA620 - Specification Sheet
Other Links
 
 
AJA620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Material
Epoxy Powder Coated Copper Free Aluminum
Dimensions and Weight
Hub Size
2 in
Size
2
Descriptions
Product Type
Mounting Box
Description
200 AMP 2 INCH HUB BACK BOX W/ANGLE ADAPTER
Long Description
Mounting Box, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, Epoxy Powder Coated Copper Free Aluminum, 2 in Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 9 lb
Features
with angle opening type;pin and sleeve receptacle used on;2 inch hub size;ul 1682/1686/50e, csa c22.2 approval;epoxy powder coated copper-free aluminum body material;200 amp device rating;4 mounting lug(s);powertite[tm] brand;enclosure rating nema 3/3r/4/4x;application welder, generator, compressor, shipping dock, port, ship to store, pump, cellular relay station;aja model.
Short Description
Mounting Box, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc
Special Features
Contacts Exert Constant Pressure Along Entire Contact Surface and Provide Electrical Continuity
extra long description
APP AJA620 AJA UNILET + 45D ADAPTER
Additional Information
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+107 °C;+225 °F
for use with
Powertite 200 A Receptacles
Standards Met
UL 1682/1686/50E;CSA C22.2
number of outlet
1
Cable Entry
2
Knockouts
NO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AJA620
GTIN
00781381130929
UPC
781381130929
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Mounting Box With Angle Adapter
Packaging
Weight
9 lb
Weight per each
9
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Application
For Powertite 200 AMP Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat