EC0106 - 2-1/2" Weatherhead

Appozgcomm

  • $164.68 (Each)
  • $164.68 (Each)

  • $16,468.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC0106
Manufacturer
Appozgcomm
Manufacturer's Part Number
EC0106
Description
2-1/2" Weatherhead
Features:10.5IN Depth X 7IN Height, (3) 7/8 In, (1) 1 In, (3) 1 5/16 In Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, Imc/Emt Service Masts, Standard:Ul 514B, Nema FB-1, Size:2.5IN, Material:Aluminum, Finish:Natural
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855251063 / 00687855251063
Weight per unit
3.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.68 (Each)
Carton
$164.68 (Each)
Resources
Images
 
 
EC0106 - Small Image
 
EC0106 - Large Image
Attachments
 
 
EC0106 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
2.5
Descriptions
Description
2-1/2" WEATHERHEAD
Product Type
2-1/2 In Alum CLP On Entr Cap
Long Description
Features:10.5IN Depth X 7IN Height, (3) 7/8 IN, (1) 1 IN, (3) 1 5/16 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts, Standard:UL 514B, NEMA FB-1, Size:2.5IN, Material:Aluminum, Finish:Natural
Special Features
10.5 IN Depth X 7 IN Height, (3) 7/8 IN, (1) 1 IN, (3) 1 5/16 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts
extra long description
EGS ECO-106 2-1/2 IN ALUM CLP ON EN
Manufacturer Information
Manufacturers Part Number
EC0106
Brand
Appleton
sub brand
NEER
GTIN
00687855251063
UPC
687855251063
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Clamp-On Entrance Cap
Packaging
Weight per each
3.85
Carton
1
Uses, Certifications, and Standards
Application
Clamp on Type For Use With Threaded or Unthreaded EMT or IMC Conduit
standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat