ECDB50HP - 1/2" Nema 3R Drain/Breather

Appleton

  • $71.63 (Each)
  • $71.63 (Each)

  • $1,790.75 (Per 25)

  • $7,163.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECDB50HP
Manufacturer
Appleton
Manufacturer's Part Number
ECDB50HP
Description
1/2" Nema 3R Drain/Breather
Universal Drain and Breather, Size: 1/2 In, Material: Stainless Steel, Mounting: Top and/or Bottom Of Enclosure Housing, Enclosure: Nema 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Numb
Slang Terms

Suggest a New Term
Categories
Enclosure Climate & Environmen - Enclosure Drain & Pressure Bre Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381838948 / 00781381838948
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.63 (Each)
Carton
$1,790.75 (Per 25)
Standard Packaging
$7,163.00 (Per 100)
Resources
Images
 
 
ECDB50HP - Small Image
 
ECDB50HP - Large Image
Attachments
 
 
ECDB50HP - Specification Sheet
Other Links
 
 
ECDB50HP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
connection
Tapered MNPT
Material, Color, and Finish
Finish
STAINLESS STEEL
Dimensions and Weight
Size
1/2
Descriptions
extra long description
APP ECDB50HP DRAIN BREATHER
Product Type
Drain Breather
Description
1/2" NEMA 3R DRAIN/BREATHER
Long Description
Universal Drain And Breather, Size: 1/2 IN, Material: Stainless Steel, Mounting: Top And/Or Bottom Of Enclosure Housing, Enclosure: NEMA 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Numb
Special Features
Explosionproof, dust-ignitionproof; To provide a means for the prevention and/or release of condensation when properly installed in the appropriate location; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; The features of a drain fitting and a breather fitting are combined into one fitting
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ECDB50HP
GTIN
00781381838948
UPC
781381838948
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Universal Drain And Breather
Packaging
Weight per each
0.16
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For High Performance Water Drainage And Continuous Ventilation
Enclosure
NEMA 3R
Mounting
Top And/Or Bottom Of Enclosure Housing
standard
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat