FD2100 - 2G 1IN Malleable FS Box

Appleton

  • $63.07 (Each)
  • $63.07 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD2100
Manufacturer
Appleton
Manufacturer's Part Number
FD2100
Description
2G 1IN Malleable FS Box
Unilets FD Deep Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 45 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381334457 / 00781381334457
Weight per unit
2.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.07 (Each)
Resources
Images
 
 
FD2100 - Small Image
 
FD2100 - Large Image
Attachments
 
 
FD2100 - Specification Sheet
Other Links
 
 
FD2100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Long Description
UNILETS FD Deep Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Cubic Capacity: 45 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2.69 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Corrosion-resistant ideal for indoor and outdoor installations; Weatherproof, raintight and dust-tight when used with cast gasketed covers; Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock; Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit; Accurately tapped, tapered threads for tight, rigid joints, ground continuity; Internal grounding screws standard; Accommodate wiring devices such as switches and re
Product Type
1 Unilet Type FD-2 Gang
Description
2G 1IN MALLEABLE FS BOX
extra long description
APP FD2100 1 UNILET TYPE FD-2 GANG
Additional Information
Cable Entry
1
number of outlet
1
Knockouts
NO
Manufacturer Information
sub brand
UNILETS
Brand
Appleton/Oz Gedney
Manufacturers Part Number
FD2100
GTIN
00781381334457
UPC
781381334457
Taxonomies, Classifications, and Categories
Type
FD Deep Depth 2-Gang Cast Device Box
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
2.94
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat