GRT100 - 1" Guat Conduit Outlet Box

Appleton

  • $104.19 (Each)
  • $104.19 (Each)

  • $520.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRT100
Manufacturer
Appleton
Manufacturer's Part Number
GRT100
Description
1" Guat Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In GRT Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1/4
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381444804 / 00781381444804
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.19 (Each)
Carton
$520.95 (Per 5)
Resources
Images
 
 
GRT100 - Large Image
 
GRT100 - Small Image
Attachments
 
 
GRT100 - Specification Sheet
Other Links
 
 
GRT100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Product Type
1 G R Uni Inside Threads T
Description
1" GUAT CONDUIT OUTLET BOX
extra long description
APP GRT100 1 G R UNI INSIDE THREAD
Long Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 IN, Cable Entry: (3) 1 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4
Special Features
Explosionproof, dust-ignitionproof; Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity; Furnished with copperfree (4/10 of 1 PCT maximum) aluminum cover; Function as sealing fittings when used with sealing covers; Internally threaded body with externally threaded cover; Covers have pry notches for bar or wrench; Accommodate sealing, dome, hub and union
Additional Information
Cable Entry
1
number of outlet
3
Knockouts
NO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRT100
sub brand
UNILETS
GTIN
00781381444804
UPC
781381444804
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
3
Carton
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat