K200A - 2" Alu CVR

Appleton

  • $18.73 (Each)
  • $18.73 (Each)

  • $93.65 (Per 5)

  • $936.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K200A
Manufacturer
Appleton
Manufacturer's Part Number
K200-A
Description
2" Alu CVR
Form 85 Unilets Blank Cover With Screw, Hub Size: 2 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Fo
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381471459 / 00781381471459
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.73 (Each)
Carton
$93.65 (Per 5)
Standard Packaging
$936.50 (Per 50)
Resources
Images
 
 
K200A - Small Image
 
K200A - Large Image
Attachments
 
 
K200A - Specification Sheet
Other Links
 
 
K200A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Hub Size
2
Descriptions
Description
2" ALU CVR
Product Type
2 Cover For Form 35 Unilet
extra long description
APP K200-A 2 COVER FOR FORM 35 UNIL
Long Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 2 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Fo
Special Features
Stainless steel fastening screws; Domed to provide extra wiring space; Wiring capacity: 6.5 CU-IN as per NEC 314.16(A)
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K200-A
sub brand
UNILETS
GTIN
00781381471459
UPC
781381471459
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Packaging
Weight per each
0.11
Carton
5
Package
50
Uses, Certifications, and Standards
Application
For Form 85 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat