LB100DCG - 1 LB FM5 CND BC&G

Appozgcomm

  • $29.30 (Each)
  • $29.30 (Each)

  • $146.49 (Per 5)

  • $585.95 (Per 20)

  • $2,929.74 (Per 100)
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
LB100DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB100DCG
Description
1 LB FM5 CND BC&G
Conduit Outlet Body, Epoxy Powder Coated, 1 In Trade Size, 12.20 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 5.79 In Length, 1.74 In Width, 2.98 In Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000517 / 00687855000517
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.30 (Each)
Carton
$146.49 (Per 5)
Standard Packaging
$585.95 (Per 20)
Resources
Images
 
 
LB100DCG - Small Image
 
LB100DCG - Large Image
 
LB100DCG - Large Image
Attachments
 
 
LB100DCG - Specification Sheet
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
Die-Cast Copper-Free Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Length
5.79 in;147.1 mm
Width
1.74 in;44.2 mm
Height
2.98 in;75.7 mm
Hub Size
1
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1 in Trade Size, 12.20 cu.in Capacity, 90 ° Angle, 1 in Hub Size, 5.79 in Length, 1.74 in Width, 2.98 in Height, 0.6 lb/EA
Short Description
Conduit Outlet Body, 1 in, LB Shape Form 5 Body, Aluminum
Special Features
Threaded Hubs
Description
1 LB FM5 CND BC&G
extra long description
EGS LB100DCG 1 IN THD ALUM LB BDY C
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2
package quantity
5 CT
Made in USA
yes
Connector Type
Compression
Form
LB
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB100DCG
sub brand
NEER
GTIN
00687855000517
UPC
687855000517
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
1 in
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
5
Package
20
Uses, Certifications, and Standards
Capacity
12.20 cu.in;0.2 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB100DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB100DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LB50DCG
  • GTIN: 00687855000494
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB75DCG
  • GTIN: 00687855000500
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB125DCG
  • GTIN: 00687855000524
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB150DCG
  • GTIN: 00687855000531
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB200DCG
  • GTIN: 00687855000548
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB300DCG
  • GTIN: 00687855001309
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB350DCG
  • GTIN: 00687855001316
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat