LL125DCG - 1.25" Cond Body C/G

Appozgcomm

  • $48.55 (Each)
  • $48.55 (Each)

  • $971.04 (Per 20)

  • $4,855.20 (Per 100)
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
LL125DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LL125DCG
Description
1.25" Cond Body C/G
Emt Conduit Bodies, Type:Threaded Conduit, Material: Diecast Aluminum/ Epoxy Powder Coat, Ul Standard: 514A, Trade Size 1 1/4, Dimension: Length 7.87 Inches, Width 3.50 Inches, Height 2.97 Inches
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000715 / 00687855000715
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.55 (Each)
Carton
$971.04 (Per 20)
Resources
Images
 
 
LL125DCG - Small Image
 
LL125DCG - Large Image
Attachments
 
 
LL125DCG - Specification Sheet
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
Die-Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1-1/2
Height
2.97
Width
3.500000000000000
Length
7.870000000000000
Descriptions
Description
1.25" COND BODY C/G
Product Type
1-1/4 THD Alum LL Bdy CVR GSKT
Long Description
EMT Conduit Bodies, Type:Threaded Conduit, Material: Diecast Aluminum/ Epoxy Powder Coat, UL Standard: 514A, Trade Size 1 1/4, Dimension: Length 7.87 Inches, Width 3.50 Inches, Height 2.97 Inches
Special Features
1-1/4 IN Trade Size, Type LL Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #2 AWG, Volume 35.40 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
extra long description
EGS LL125DCG 1-1/4 THD ALUM LL BDY
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LL125DCG
sub brand
NEER
GTIN
00687855000715
UPC
687855000715
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2
Carton
20
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL125DCG.
Jump To:

Similar Items

Similar items are close alternatives to LL125DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LL50DCG
  • GTIN: 00687855000685
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL75DCG
  • GTIN: 00687855000692
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL100DCG
  • GTIN: 00687855000708
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL150DCG
  • GTIN: 00687855000722
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL200DCG
  • GTIN: 00687855000739
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat