ST9075 - 3/4" Steel LT 90 Conn

Appleton

  • $21.79 (Each)
  • $21.79 (Each)

  • $217.85 (Per 10)

  • $1,089.26 (Per 50)

  • $2,178.51 (Per 100)
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
ST9075
Manufacturer
Appleton
Manufacturer's Part Number
ST-9075
Description
3/4" Steel LT 90 Conn
Liquid Tight 90°Connector, 3/4 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 1.50 In Diameter, Insulated, 3/4 In NPT Thread Size, Threaded Connection, 39 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680158 / 00781381680158
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.79 (Each)
Carton
$217.85 (Per 10)
Standard Packaging
$1,089.26 (Per 50)
Resources
Images
 
 
ST9075 - Small Image
 
ST9075 - Large Image
 
ST9075 - Large Image
Attachments
 
 
ST9075 - Specification Sheet
Other Links
 
 
ST9075 - Other
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
Malleable Iron (Body);Steel (Ferrule, Caps);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1.50 in;38.1 mm
Size
3/4
Descriptions
Description
3/4" STEEL LT 90 CONN
Product Type
Insulated Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 3/4 in Trade Size, Zinc Electroplated, 90° Connection Orientation, 1.50 in Diameter, Insulated, 3/4 in NPT Thread Size, Threaded Connection, 39 lb/100
Short Description
Insulated Connector, Malleable Iron (Body);Steel (Ferrule, Caps);Polypropylene (Sealing Ring), 3/4 in, 90°
Special Features
Seals Out Oil, Water, Dust, Dirt and Fumes;Unique Long Ferrule with More Pronounced Threads Provides Over Four Times Ul Pull-Out Requirements;Ferrule Provides Maximum Surface Contact for Better Sealing and a Continuous, Permanent, Positive Metal-To-Metal Ground;Liquidtight/Raintight/Oiltight;Compact Design with Small Turning Radius
extra long description
APP ST-9075 3/4 IN 90DEG LFMC CONN
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
10 CT;50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-9075
GTIN
00781381680158
UPC
781381680158
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Trade Size
Trade Size
3/4 in
Packaging
Weight
17.7 kg/100;39 lb/100
Weight per each
0.39
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ST9075.
Jump To:

Cross Referenced

These items are similar to ST9075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L975 AFC Cable Systems 00077680137166
ST-9075 Appleton Electric 00781381680158
LT9075 Arlington 18997329707
471-SLT Bridgeport Fittings 00781747024718
471-LT2 Bridgeport Fittings 781747154712
LT7590 Eaton Crouse-Hinds 00784564900753
LTK7590 Eaton Crouse-Hinds 00784564000149
LTQ7590 Eaton Crouse-Hinds 00662277005302
LT7590DC Eaton Crouse-Hinds 662277000659
LT9075 LH Dottie 781002112105
SL9075 LH Dottie 00781002667148
06907B Halex n/a
16907B Halex 51411169077
66907B Halex 00051411669072
H0759 Hubbell Wiring Device-Kellems 00783585034232
K0759 Killark 00783936991177
LQA-9075 Madison Electric 784297385025
MLT90-75 Orbit Industries 00835243031234
LT90-75 Orbit Industries 835243030336
4Q-975 O-Z Gedney 00783126618655
LML-21 O-Z Gedney 687855383214
4QS-975 O-Z Gedney 687855120840
RT-90-75S Producto Electric Corp. n/a
RT-90-75 Producto Electric Corp. 785244295756
3423-8 Raco 00050169342381
3423 Raco 00050169034231
H0759 Raco n/a
3423DC Raco 50169980132
LML-21 Remke 00785411301921
5253 Thomas & Betts 00786210052533
LT-292 Thomas & Betts 785991425024
LT-492 Thomas & Betts Conduit n/a
492 Topaz 751338146303

* All prices subject to change.

Begin Live Chat