T37 - 1" T FM7 Cond Body

Appleton

  • $37.80 (Each)
  • $37.80 (Each)

  • $113.40 (Per 3)

  • $567.00 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T37
Manufacturer
Appleton
Manufacturer's Part Number
T37
Description
1" T FM7 Cond Body
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 In, Width: 3 In, Height: 2-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapere
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381507080 / 00781381507080
Weight per unit
2.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.80 (Each)
Carton
$113.40 (Per 3)
Standard Packaging
$567.00 (Per 15)
Resources
Images
 
 
T37 - Small Image
 
T37 - Large Image
Attachments
 
 
T37 - Specification Sheet
Other Links
 
 
T37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Grayloy-Iron
connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Zinc Electroplate/Chromate/Epoxy Powder Coat
Dimensions and Weight
Hub Size
1
Height
2.25
Width
3
Length
7-1/4
Descriptions
Description
1" T FM7 COND BODY
Product Type
1 In FM7 Body
extra long description
APP T37 1 IN FM7 BODY
Special Features
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic
Long Description
FM7 UNILETS Type T Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 7-1/4 IN, Width: 3 IN, Height: 2-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapere
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
sub brand
UNILETS
GTIN
00781381507080
UPC
781381507080
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type T Conduit Outlet Body
Packaging
Weight per each
2.12
Carton
3
Package
15
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat