T37SA - 1" Alu FM7 T Condulet

Appleton

  • $44.89 (Each)
  • $44.89 (Each)

  • $134.67 (Per 3)

  • $673.35 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T37SA
Manufacturer
Appleton
Manufacturer's Part Number
T37SA
Description
1" Alu FM7 T Condulet
FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7-1/4 In, Width: 3 In, Height: 2-1/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381600996 / 00781381600996
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.89 (Each)
Carton
$134.67 (Per 3)
Standard Packaging
$673.35 (Per 15)
Resources
Images
 
 
T37SA - Small Image
 
T37SA - Large Image
Other Links
 
 
T37SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1
Height
2.25
Width
3
Length
7-1/4
Descriptions
Product Type
FM7 Body Type T -Alum
Description
1" ALU FM7 T CONDULET
Long Description
FM7 UNILETS Type T Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 7-1/4 IN, Width: 3 IN, Height: 2-1/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number
Special Features
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic
extra long description
APP T37SA FM7 BODY TYPE T -ALUM
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
T37SA
sub brand
UNILETS
GTIN
00781381600996
UPC
781381600996
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type T Conduit Outlet Body
Packaging
Weight per each
1.07
Carton
3
Package
15
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat