TB100A - 1" Alu FM35 TB Condulet

Appleton

  • $30.15 (Each)
  • $30.15 (Each)

  • $150.75 (Per 5)

  • $603.00 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB100A
Manufacturer
Appleton
Manufacturer's Part Number
TB100A
Description
1" Alu FM35 TB Condulet
Form 85 Unilets Type TB Conduit Outlet Body, Hub Size: 1 In, Form: 85, Length: 6.69 In, Width: 1.81 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File N
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381320597 / 00781381320597
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.15 (Each)
Carton
$150.75 (Per 5)
Standard Packaging
$603.00 (Per 20)
Resources
Images
 
 
TB100A - Small Image
 
TB100A - Large Image
Attachments
 
 
TB100A - Specification Sheet
Other Links
 
 
TB100A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pressure Cast Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1
Width
1.81
Length
6.69
Descriptions
Product Type
1 Form 85 Unilet-Type TB
Description
1" ALU FM35 TB CONDULET
extra long description
APP TB100A 1 FORM 85 UNILET-TYPE T
Long Description
Form 85 UNILETS Type TB Conduit Outlet Body, Hub Size: 1 IN, Form: 85, Length: 6.69 IN, Width: 1.81 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File N
Special Features
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Roomy interiors: more wiring space; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Form 85 copperfree aluminum Unilets are lightweight, self oxidizing, self-renewing and offer a hi
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TB100A
sub brand
UNILETS
GTIN
00781381320597
UPC
781381320597
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type TB Conduit Outlet Body
Packaging
Weight per each
0.8
Carton
5
Package
20
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat