VPGL2HR - 175W Heat-Resistant Globe

Appleton

  • $106.40 (Each)
  • $106.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VPGL2HR
Manufacturer
Appleton
Manufacturer's Part Number
VPGL-2HR
Description
175W Heat-Resistant Globe
Stylmaster Unilets Heat-Resistant Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: Nema 4X, Standard: Nec: Class I, Division 2,
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Globes Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111812 - Lamp covers
UPC/GTIN
781381729154 / 00781381729154
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.40 (Each)
Resources
Images
 
 
VPGL2HR - Small Image
 
VPGL2HR - Large Image
Attachments
 
 
VPGL2HR - Specification Sheet
Other Links
 
 
VPGL2HR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PRISMATIC GLASS
Lamp Type
200 - 300 WTT PS30 Medium Incandescent
Material, Color, and Finish
Color
Colorless
Descriptions
Description
175W HEAT-RESISTANT GLOBE
Product Type
Globe Prismatic 300 Watt Max
extra long description
APP VPGL-2HR GLOBE PRISMATIC 300 WA
Long Description
Stylmaster UNILETS Heat-Resistant Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2,
Special Features
Modern styling with clean-line mounting hood and prismatic glass globe, plus optional guard; Prismatic globe, furnished as standard, eliminates glare and distributes light evenly; Globe seats firmly against composition gasket in mounting hood to keep out dirt and moisture; Full threads eliminate cross threading; Enclosed and gasketed lighting fixtures for use in storage areas, tunnels, subways, chemical plants and other areas where moisture, dirt or corrosive atmospheres are a problem; For use with threade
Additional Information
fixture wattage
200-300
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
VPGL-2HR
sub brand
Stylmaster
GTIN
00781381729154
UPC
781381729154
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Heat-Resistant Globe
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
NEC: Class I, Division 2, Groups A, B, C, D; CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428
Application
For Enclosed And Gasketed Lighting Fixtures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat