303 - 1 Hole #2 Sec Strap

Arlington

  • $2.09 (Each)
  • $2.09 (Each)

  • $209.13 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303
Manufacturer
Arlington
Manufacturer's Part Number
303
Description
1 Hole #2 Sec Strap
1-Hole Steel Strap For Service Entrance Cable, Accepts 2/3 Wire.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
31162310 - Mounting straps
UPC/GTIN
018997003034 / 00018997003034
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Carton
$2.09 (Each)
Resources
Images
 
 
303 - Large Image
 
303 - Small Image
Attachments
 
 
303 - Specification Sheet
Other Links
 
 
303 - Other
 
303 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
0.569
Size
L(1.921) x W(0.569) x H(0.570)
Height
0.57
Length
1.921
Descriptions
extra long description
ARL 303 2/3 1-HLE SEC STRAP
Product Type
2/3 1-Hle Sec Strap
Description
1 HOLE #2 SEC STRAP
Long Description
1-Hole Steel Strap for service entrance cable, accepts 2/3 wire.
Additional Information
Number of Holes
1
Cable Size
2/3
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997003034
UPC
018997003034
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
1-Hole Steel Strap
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
For Service Entrance Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat