4040A - Snap In MC

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4040A
Manufacturer
Arlington Industries
Manufacturer's Part Number
4040AST
Description
Snap In MC
Duplex Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With An Internal Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Red Tinted Internal Clip Indicates Easier Insertion Of Conduit and Comes With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
018997403513
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4040A - Small Image
 
4040A - Large Image
Attachments
 
 
4040A - Specification Sheet
Other Links
 
 
4040A - Other
 
4040A - Other
 
4040A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(1.772) x W(1.605) x H(0.840)
Descriptions
Construction
Die-Cast
Special Features
Insulated Throat/Red Tinted Clip Duplex Connector
Long Description
Duplex zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat.
Product Type
SNAP2IT Snap In Connec 4040
extra long description
ARL 4040AST SNAP2IT SNAP IN CONNEC
Description
SNAP IN MC
Manufacturer Information
sub brand
Snap2It
Brand
Arlington Industries
Manufacturers Part Number
4040AST
Taxonomies, Classifications, and Categories
Type
Snap-on
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat