406 - 2" Conduit Locknut

Arlington

  • $1.42 (Each)
  • $1.42 (Each)

  • $35.42 (Per 25)

  • $141.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
406
Manufacturer
Arlington
Manufacturer's Part Number
406
Description
2" Conduit Locknut
2" Plated Steel Conduit Lock Nuts For Rigid Imc Fittings.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
018997004062 / 00018997004062
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$1.42 (Each)
Standard Packaging
$35.42 (Per 25)
Resources
Images
 
 
406 - Large Image
 
406 - Small Image
Attachments
 
 
406 - Specification Sheet
Other Links
 
 
406 - Other
 
406 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
0.25
Width
2.89
Size
L(2.890) x W(2.890) x H(0.250)
Descriptions
extra long description
ARL 406 2" CONDUIT LOCKNUT
Long Description
2" Plated Steel conduit lock nuts for RIGID IMC Fittings.
Product Type
2" Conduit Locknut
Description
2" CONDUIT LOCKNUT
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997004062
UPC
018997004062
Taxonomies, Classifications, and Categories
Type
Conduit Locknut
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.055
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Rigid And IMC Conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat