841 - 3/8" NMC Conn

Arlington

  • $0.56 (Each)
  • $0.56 (Each)

  • $56.22 (Per 100)

  • $562.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
841
Manufacturer
Arlington
Manufacturer's Part Number
841
Description
3/8" NMC Conn
NM Connector, Die-Cast Zinc Material, 3/8 In Size, Silver, 0.865 In Length, 1/2 In Knockout Size, Non-Insulated, 0.046 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121409 - Wire connectors
UPC/GTIN
018997008411 / 00018997008411
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$56.22 (Per 100)
Standard Packaging
$562.20 (Per 1,000)
Resources
Specifications Sheets
 
 
841 - Specification Sheet
Images
 
 
841 - Large Image
 
841 - Small Image
 
841 - Large Image
Attachments
 
 
841 - Specification Sheet
Other Links
 
 
841 - Other
 
841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Poles
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Length
0.865 in
Descriptions
Description
3/8" NMC CONN
Product Type
NM Connector
Long Description
NM Connector, Die-Cast Zinc Material, 3/8 in Size, Silver, 0.865 in Length, 1/2 in Knockout Size, Non-Insulated, 0.046 lb/EA
Short Description
NM Connector, Zinc Die Cast, 3/8 in
Special Features
For 0.225 to 0.612 in Diameter Cable
extra long description
ARL 841 1/2" KO CABLE CONN
Additional Information
Knockout Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
NM Cable
Standards Met
UL Listed;CSA Certified
package quantity
100 CT;1000 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
841
Brand
Arlington Industries
GTIN
00018997008411
UPC
018997008411
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Packaging
Weight
0.046 lb/EA
Weight per each
0.05
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
NM Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat