8510 - 4-In 90D Flex/ BX/ MC

Arlington

  • $955.77 (Each)
  • $955.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8510
Manufacturer
Arlington
Manufacturer's Part Number
8510
Description
4-In 90D Flex/ BX/ MC
90 Degree Flex Ac MC Connector. Zinc Die-Cast. For Aluminum and Steel Flex Ac AC90. 4" Knockout. Trade Size 4". Malleable.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997085108 / 00018997085108
Weight per unit
8.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$955.77 (Each)
Resources
Images
 
 
8510 - Large Image
 
8510 - Small Image
Attachments
 
 
8510 - Specification Sheet
Other Links
 
 
8510 - Other
 
8510 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(10.200) x W(8.700) x H(4.425)
Descriptions
Long Description
90 degree flex ac mc connector. Zinc die-cast. For aluminum and steel flex ac ac90. 4" knockout. Trade size 4". Malleable.
Special Features
Concrete tight when taped
extra long description
ARL 8510 4" 90 FLEX CONNECTOR
Product Type
4" 90 Flex Connector
Description
4-IN 90D FLEX/ BX/ MC
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
8510
GTIN
00018997085108
UPC
018997085108
Taxonomies, Classifications, and Categories
Type
1-Hole AC/MC Strap
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
8.074
Carton
1
Uses, Certifications, and Standards
Application
AC/MC
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat