EMT350 - 3-1/2" Push On Bushing

Arlington

  • $7.62 (Each)
  • $7.62 (Each)

  • $761.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT350
Manufacturer
Arlington
Manufacturer's Part Number
EMT350
Description
3-1/2" Push On Bushing
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 3-1/2"
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122506 / 00018997122506
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.62 (Each)
Carton
$7.62 (Each)
Resources
Other Links
 
 
EMT350 - Other
 
EMT350 - Other
Images
 
 
EMT350 - Large Image
 
EMT350 - Small Image
Attachments
 
 
EMT350 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
connection
Press-On
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.311) x W(4.311) x H(1.230)
Descriptions
Description
3-1/2" PUSH ON BUSHING
extra long description
ARL EMT350 3-1/2" NM BUSHING
Product Type
3-1/2" NM Bushing
Long Description
Insulating bushing, press fit, holds firmly in place while pulling cables. Can also be used for Rigid, IMC, and PVC rigid conduit. Trade Size 3-1/2"
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT350
GTIN
00018997122506
UPC
018997122506
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Insulating Bushing
Trade Size
Trade Size
3.5
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
Application
Rigid/IMC/PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat