FLB5321MB - 1G BRS Floor Box Kit, (2) Thread Plug

Arlington

  • $67.99 (Each)
  • $67.99 (Each)

  • $271.96 (Per 4)

  • $6,798.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB5321MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB5321MB
Description
1G BRS Floor Box Kit, (2) Thread Plug
Floor Box Kit With Steel Box and Metallic Cover With Threaded Plugs. Single Gang. Brass.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997220158 / 00018997220158
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.99 (Each)
Carton
$67.99 (Each)
Standard Packaging
$271.96 (Per 4)
Resources
Images
 
 
FLB5321MB - Large Image
 
FLB5321MB - Small Image
Attachments
 
 
FLB5321MB - Specification Sheet
Other Links
 
 
FLB5321MB - Other
 
FLB5321MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Box)
Material, Color, and Finish
Color
Brass (Cover)
Dimensions and Weight
Width
2.850
Height
3.725
Length
4.937
Size
L(4.937) x W(2.850) x H(3.725)
Descriptions
extra long description
ARL FLB5321MB 1 GANG BRASS 2 PLUG
Product Type
1 Gang Brass 2 Plug
Description
1G BRS FLOOR BOX KIT,(2) THREAD PLUG
Long Description
Floor box kit with steel box and metallic cover with threaded plugs. Single Gang. Brass.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB5321MB
GTIN
00018997220158
UPC
018997220158
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.35
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat