FLB6220MBLR - 6" Brass CVR Kit W/LR and Threaded Plugs

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB6220MBLR
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLB6220MBLR
Description
6" Brass CVR Kit W/LR and Threaded Plugs
6" Round Brass Cover Kit With (2) Threaded Plugs, Includes Leveling Ring.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
018997229595
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLB6220MBLR - Large Image
 
FLB6220MBLR - Small Image
Attachments
 
 
FLB6220MBLR - Specification Sheet
Other Links
 
 
FLB6220MBLR - Other
 
FLB6220MBLR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass
Material
Brass
Shape
Brass
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(5.700) x W(5.700) x H(0.125)
Descriptions
Long Description
6" round brass cover kit with (2) threaded plugs, includes leveling ring.
Special Features
Includes Leveling Ring and Threaded Plugs
Product Type
6" Brass CVR Kit W/LR and Threaded Plugs
extra long description
ARL FLB6220MBLR 6" BRASS CVR KIT W/
Description
6" BRASS CVR KIT W/LR AND THREADED PLUGS
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLB6220MBLR
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat