FLB6230MB - 2 Flip Lid Brass CVR Kit For FLBC4500LR

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLB6230MB
Manufacturer
Arlington
Manufacturer's Part Number
FLB6230MB
Description
2 Flip Lid Brass CVR Kit For FLBC4500LR
6" Round Brass Plated With 2 Flip Lids Cover Kit.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220257 / 00018997220257
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
FLB6230MB - Other
 
FLB6230MB - Other
Images
 
 
FLB6230MB - Large Image
 
FLB6230MB - Small Image
 
FLB6230MB - Video
Attachments
 
 
FLB6230MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass (Cover)
Material
METALLIC COVER
Shape
Metallic Cover
Material, Color, and Finish
Color
Brass (Cover)
Dimensions and Weight
Size
L(5.700) x W(5.700) x H(0.125)
Descriptions
Long Description
6" round brass plated with 2 flip lids cover kit.
Description
2 FLIP LID BRASS CVR KIT FOR FLBC4500LR
Product Type
6" Brass Cover Kit 2 FL
extra long description
ARL FLB6230MB 6" BRASS COVER KIT 2
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLB6230MB
GTIN
00018997220257
UPC
018997220257
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat