FLBC4560DLA - Recessed Floor Box CVR Kit Light Almond

Arlington

  • $51.54 (Each)
  • $51.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4560DLA
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4560DLA
Description
Recessed Floor Box CVR Kit Light Almond
In Box Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Non Metallic. Color Light Almond.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997091048 / 00018997091048
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.54 (Each)
Resources
Images
 
 
FLBC4560DLA - Large Image
 
FLBC4560DLA - Small Image
 
FLBC4560DLA - Video
Attachments
 
 
FLBC4560DLA - Specification Sheet
Other Links
 
 
FLBC4560DLA - Other
 
FLBC4560DLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Light Almond with Light Almond cover
Dimensions and Weight
Size
L(6.156) x W(6.437) x H(6.100)
Descriptions
Product Type
Recessed L.Almond FB W
Description
RECESSED FLOOR BOX CVR KIT LIGHT ALMOND
extra long description
ARL FLBC4560DLA RECESSED L.ALMOND F
Long Description
IN BOX cover kit. recessed receptacle and low voltage keystone for new concrete. Installs in Arlington's FLBC4500 and FLBC4502 box. Non metallic. Color Light Almond.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC4560DLA
GTIN
00018997091048
UPC
018997091048
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Floor Box
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat