FLBRF101BL - Black Floor Box Kit Rectangle

Arlington

  • $18.50 (Each)
  • $18.50 (Each)

  • $1,850.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBRF101BL
Manufacturer
Arlington
Manufacturer's Part Number
FLBRF101BL
Description
Black Floor Box Kit Rectangle
Non Metallic Box With Metal Covers For Existing Floors. Rectangular Gasketed, Non Metallic Black Cover With Flip Lids.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997162502 / 00018997162502
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.50 (Each)
Carton
$18.50 (Each)
Resources
Images
 
 
FLBRF101BL - Large Image
 
FLBRF101BL - Small Image
Attachments
 
 
FLBRF101BL - Specification Sheet
Other Links
 
 
FLBRF101BL - Other
 
FLBRF101BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
3.738
Length
5.970
Width
4.100
Size
L(5.970) x W(4.100) x H(3.738)
Descriptions
Product Type
BLK Retro Floor BX FLP
extra long description
ARL FLBRF101BL BLK RETRO FLOOR BX F
Description
BLACK FLOOR BOX KIT RECTANGLE
Long Description
Non Metallic Box with metal covers for existing floors. Rectangular gasketed, non metallic black cover with flip lids.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBRF101BL
GTIN
00018997162502
UPC
018997162502
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.64
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat