L16 - 3/8IN 1 Screw Saddle Type

Arlington

  • $2.15 (Each)
  • $2.15 (Each)

  • $215.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L16
Manufacturer
Arlington
Manufacturer's Part Number
L16
Description
3/8IN 1 Screw Saddle Type
Zinc Die-Cast, 1/2" Knockout, Screw Saddle Type "Take All" Connector For Steel and Aluminum Jacketed Cables. Listed For Flexible Cord and For Mci-A Cable. Secures Into Knockout With Locknut.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997800602 / 00018997800602
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Resources
Images
 
 
L16 - Large Image
 
L16 - Small Image
Attachments
 
 
L16 - Specification Sheet
Other Links
 
 
L16 - Other
 
L16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.094) x W(1.094) x H(0.965)
Descriptions
extra long description
ARL L16 3/8" 1 SCW SDL TYP CON
Long Description
Zinc die-cast, 1/2" knockout, screw saddle type "Take All" connector for steel and aluminum jacketed cables. Listed for flexible cord and for MCI-A cable. Secures into knockout with locknut.
Product Type
3/8" 1 SCW SDL Typ Con
Description
3/8IN 1 SCREW SADDLE TYPE
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997800602
UPC
018997800602
Taxonomies, Classifications, and Categories
Type
Saddle Connector
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.056
Carton
1
Uses, Certifications, and Standards
standard
CULUS and CSA
Application
Flexible/MCI-A Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat