L423 - 1"" Straight Flex Conn

Arlington

  • $6.36 (Each)
  • $6.36 (Each)

  • $63.60 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L423
Manufacturer
Arlington
Manufacturer's Part Number
L423
Description
1"" Straight Flex Conn
Zinc Die-Cast, Single Screw, 1" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: .940.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342300 / 00018997342300
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Standard Packaging
$63.60 (Per 10)
Resources
Images
 
 
L423 - Large Image
 
L423 - Small Image
Attachments
 
 
L423 - Specification Sheet
Other Links
 
 
L423 - Other
 
L423 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.860) x W(1.860) x H(1.740)
Descriptions
Product Type
1" Flex Conn
Description
1"" STRAIGHT FLEX CONN
extra long description
ARL L423 1" FLEX CONN
Long Description
Zinc die-cast, Single screw, 1" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: .940.
Special Features
Concrete Tight, 1IN Knockout
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L423
GTIN
00018997342300
UPC
018997342300
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connector
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat