LT5 - 1/2" LT Push In Conn

Arlington

  • $2.47 (Each)
  • $2.47 (Each)

  • $246.95 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT5
Manufacturer
Arlington
Manufacturer's Part Number
LT5
Description
1/2" LT Push In Conn
SNAP2IT Zinc Die-Cast, Push On, Metallic, Liquid Tight Connector. Trade Size 1/2".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997325020 / 00018997325020
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$2.47 (Each)
Resources
Other Links
 
 
LT5 - Other
 
LT5 - Other
Images
 
 
LT5 - Small Image
 
LT5 - Large Image
 
LT5 - Video
Attachments
 
 
LT5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.42
Width
1.42
Size
L(1.420) x W(1.420) x H(2.376)
Descriptions
extra long description
ARL LT5 1/2" LT PUSH IN CONN
Description
1/2" LT PUSH IN CONN
Product Type
1/2" LT Push In Conn
Long Description
SNAP2IT zinc die-cast, push on, metallic, liquid tight connector. Trade Size 1/2".
Special Features
1/2 IN Knockout
Additional Information
Form
Form B
media
Yes
Manufacturer Information
Brand
SNAP 2 IT
sub brand
Snap2It
GTIN
00018997325020
UPC
018997325020
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sconce Box
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Existing 1/2 in or 5/8 in wall with 4 in hole saw.
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat