NM95 - 3/4" NM Black Button Snap-In NMB Conn

Arlington

  • $0.50 (Each)
  • $0.50 (Each)

  • $24.87 (Per 50)

  • $49.74 (Per 100)

  • $248.70 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM95
Manufacturer
Arlington
Manufacturer's Part Number
NM95
Description
3/4" NM Black Button Snap-In NMB Conn
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997109569 / 00018997109569
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$24.87 (Per 50)
Standard Packaging
$248.70 (Per 500)
Resources
Images
 
 
NM95 - Large Image
 
NM95 - Small Image
 
NM95 - Large Image
Attachments
 
 
NM95 - Specification Sheet
Other Links
 
 
NM95 - Other
 
NM95 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Size
3/4 in
Diameter
1.290 in
Descriptions
Product Type
Romex Connector
Long Description
Romex Connector, Plastic, 3/4 in Size, Black, 1.290 in Diameter, 3/4 in Knockout Size, Push-In Connection, Insulated, 0.01 lb/EA
Short Description
Romex Connector, Plastic, 3/4 in
Special Features
Easy Installtion;Listed for one or two Cables
extra long description
ARL NM95 3/4"PLASTIC NM CBLE CN
similar brands
Black Button®
Description
3/4" NM BLACK BUTTON SNAP-IN NMB CONN
Additional Information
Knockout Size
3/4 in
Connection Type
Push-In
Insulated/Non-Insulated
Insulated
for use with
NM Cable
Standards Met
UL Listed;CSA Certified
package quantity
50 CT;500 PK
Made in USA
yes
Cable Entry
Black
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM95
sub brand
Black Button(R)
GTIN
00018997109569
UPC
018997109569
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
Push-In Connector
Trade Size
Trade Size
0.75
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
50
Package
500
Uses, Certifications, and Standards
standard
cULus
Application
NM Cable
Mounting
Push In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat