NMLT9010 - 1" NM LT Push Conn

Arlington

  • $10.56 (Each)
  • $10.56 (Each)

  • $52.80 (Per 5)

  • $264.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT9010
Manufacturer
Arlington
Manufacturer's Part Number
NMLT9010
Description
1" NM LT Push Conn
Non Metallic Liquid Tight 90° Connector, 1 In Trade Size, Plastic, Gray, 2.874 In Length, 4.107 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.159 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997541048 / 00018997541048
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.56 (Each)
Carton
$52.80 (Per 5)
Standard Packaging
$264.00 (Per 25)
Resources
Other Links
 
 
NMLT9010 - Other
 
NMLT9010 - Other
Images
 
 
NMLT9010 - Small Image
 
NMLT9010 - Large Image
 
NMLT9010 - Video
Attachments
 
 
NMLT9010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.874 in
Diameter
4.107 in
Width
4.107
Size
L(2.874) x W(4.107) x H(4.107)
Descriptions
Product Type
Non Metallic Liquid Tight 90° Connector
Non-Metallic Liquid Tight 90°Connector
Long Description
Non Metallic Liquid Tight 90° Connector, 1 in Trade Size, Plastic, Gray, 2.874 in Length, 4.107 in Diameter, Threaded x Push In Connection, 1 in Knockout Size, Push-On, 0.159 lb/EA
Short Description
Non Metallic Liquid Tight 90° Connector, Plastic, 1 in, 90°
Special Features
Push-On Installation;No Tools
Description
1" NM LT PUSH CONN
extra long description
ARL NMLT9010 1"90D NMLT PUSH CONN
Additional Information
Connection Orientation
90°
Connection Type
Threaded x Push In
Knockout Size
1 in
Mounting Type
Push-On
for use with
Non-Metallic Liquid-Tight Conduit
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
5 PK;25 PK
Made in USA
yes
media
Yes
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT9010
sub brand
Snap2it(R)
GTIN
00018997541048
UPC
018997541048
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1
Packaging
Weight
0.159 lb/EA
Weight per each
0.16
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat