SG38A - 3/8" Saddle Grip

Arlington

  • $1.26 (Each)
  • $1.26 (Each)

  • $62.96 (Per 50)

  • $125.92 (Per 100)

  • $629.60 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG38A
Manufacturer
Arlington
Manufacturer's Part Number
SG38A
Description
3/8" Saddle Grip
Zinc Die-Cast, 1/2" Knockout Saddle-Type Connector With Spring Set Screw For Securing Aluminum and Steel Cable. Secures Into Knockout With A Zinc Die-Cast. Provided With Insulated Throat. Concrete Tight When Taped. Supports .405 to .612 Cable Range With A .400 End Stop Diameter.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997801388 / 00018997801388
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$62.96 (Per 50)
Standard Packaging
$629.60 (Per 500)
Resources
Images
 
 
SG38A - Large Image
 
SG38A - Small Image
Attachments
 
 
SG38A - Specification Sheet
Other Links
 
 
SG38A - Other
 
SG38A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.090) x W(1.077) x H(1.077)
Descriptions
extra long description
ARL SG38A INS 3/8" SADDLE GRP RN
Product Type
Ins 3/8" Saddle GRP RN
Description
3/8" SADDLE GRIP
Long Description
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Secures into knockout with a zinc die-cast. Provided with insulated throat. Concrete tight when taped. Supports .405 to .612 cable range with a .400 end stop diameter.
Special Features
With Insulated Throat, Concrete Tight
Manufacturer Information
Manufacturers Part Number
SG38A
Brand
ARLINGTON
sub brand
Saddlegrip
GTIN
00018997801388
UPC
018997801388
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat