TL20 - 2" Plastic Cable Tie Hanger

Arlington

  • $1.07 (Each)
  • $1.07 (Each)

  • $106.54 (Per 100)
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
TL20
Manufacturer
Arlington
Manufacturer's Part Number
TL20
Description
2" Plastic Cable Tie Hanger
Arlington'S The Loop. Hanger For Communications Cable, Fiber Optic Cable and Any Low Voltage Cable. Versatile Mounting, Rotates to Any Angle. Can Be Stacked Perpendicular or Parallel. Loop Size Is 2". Listed For Use In Environmental In Use Spaces.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121717 - Cable tie mounts
UPC/GTIN
018997380845 / 00018997380845
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.07 (Each)
Carton
$1.07 (Each)
Standard Packaging
$106.54 (Per 100)
Resources
Images
 
 
TL20 - Small Image
 
TL20 - Large Image
 
TL20 - Video
Other Links
 
 
TL20 - Other
 
TL20 - Other
Attachments
 
 
TL20 - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
2" PLASTIC CABLE TIE HANGER
Product Type
2" Loop
extra long description
ARL TL20 2" LOOP
Long Description
Arlington's The Loop. Hanger for communications cable, fiber optic cable and any low voltage cable. Versatile mounting, rotates to any angle. Can be stacked perpendicular or parallel. Loop size is 2". Listed for use in environmental in use spaces.
Special Features
UL and CSA
Additional Information
Cable Type
UL and CSA
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
TL20
sub brand
The Loop
GTIN
00018997380845
UPC
018997380845
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Snap-on
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TL20.
Jump To:

Similar Items

Similar items are close alternatives to TL20, though they may not be 100% alike.

2-1/2" LOOP
  • MFR Part #: TL25
  • GTIN: 00018997380852
  • Manufacturer: Arlington
5" LOOP
  • MFR Part #: TL50
  • GTIN: 00018997380869
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat