TVBU505 - White 2G TV Box

Arlington

  • $18.61 (Each)
  • $18.61 (Each)

  • $74.45 (Per 4)

  • $1,861.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVBU505
Manufacturer
Arlington
Manufacturer's Part Number
TVBU505
Description
White 2G TV Box
Two-Gang Recessed TV Box, Plastic, White, Knockout Cable Entry, Rectangular, Wall Mount, 6.254 In Length, 6.942 In Width, 3.750 In Height, 0.73 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997096807 / 00018997096807
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.61 (Each)
Carton
$18.61 (Each)
Standard Packaging
$74.45 (Per 4)
Resources
Specifications Sheets
 
 
TVBU505 - Specification Sheet
 
TVBU505 - Specification Sheet
Other Links
 
 
TVBU505 - Other
 
TVBU505 - Other
Images
 
 
TVBU505 - Small Image
 
TVBU505 - Large Image
 
TVBU505 - Large Image
 
TVBU505 - Video
Attachments
 
 
TVBU505 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Number of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6.254 in
Width
6.942 in
Height
3.750 in
Size
L(6.942) x W(6.254) x H(3.750)
Descriptions
Product Type
Two-Gang Recessed TV Box
Long Description
Two-Gang Recessed TV Box, Plastic, White, Knockout Cable Entry, Rectangular, Wall Mount, 6.254 in Length, 6.942 in Width, 3.750 in Height, 0.73 lb/EA
Short Description
Two-Gang Recessed TV Box, Plastic, White
Special Features
Non-Metallic Box with Paintable White Trim Plate;Easy to Install
extra long description
ARL TVBU505 2 GANG TV BOX
Description
WHITE 2G TV BOX
Additional Information
Cable Entry Type
Knockout
for use with
Class 2 Wiring of Satellite;Cable TV;Speakers and More
Mounting Type
Wall Mount
Standards Met
UL Listed;CSA Certified;cULus Listed
package quantity
1 PK;4 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
TVBU505
sub brand
Tv Box
GTIN
00018997096807
UPC
018997096807
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Floor Box
Packaging
Weight
0.73 lb/EA
Weight per each
0.73
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Wiring Lines
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat