IFW4232UEI8 - 2LP 4' 32W T8 Wet Loc.

Atlas

  • $180.00 (Each)
  • $180.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IFW4232UEI8
Manufacturer
Atlas
Manufacturer's Part Number
IFW4232UEI8
Description
2LP 4' 32W T8 Wet Loc.
2 Lamp Wet Listed, 4', 32W, T8is
Slang Terms

Suggest a New Term
Categories
Fluorescent High Abuse, Wet Lo - Fluorescent Wet Location Light Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
765364860171 / 00765364860171
Weight per unit
11.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.00 (Each)
Resources
Images
 
 
IFW4232UEI8 - Large Image
Attachments
 
 
IFW4232UEI8 - Specification Sheet
Other Links
 
 
IFW4232UEI8 - Other
Brochures
 
 
IFW4232UEI8 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
2
Wattage
32
Lamp Type
Fluorescent
Material
Steel
Ballast Type
T8 Electronic Instant Start
Lamp Included
Yes
Material, Color, and Finish
Finish
Post painted polyester coat
Style
Wet location
Color
White
Dimensions and Weight
Length
51.65
Height
4.13
Width
6.77
Descriptions
Description
2LP 4' 32W T8 WET LOC.
Product Type
2 Lamp Wet Listed, 4', 32W, T8is
extra long description
ATLAS IFW4232UEI8 2 LAMP WET LISTED
Long Description
2 LAMP WET LISTED, 4', 32W, T8IS
Special Features
Fluorescent industrial lighting fixture
Additional Information
Reflector Type
Miro-4
Socket Type
Cord and Plug
average life
Fluorescent industrial lighting fixture
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
IFW4232UEI8
sub brand
Fluorescent industrial lighting fixture
GTIN
00765364860171
UPC
765364860171
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
Fluorescent industrial fixture
Packaging
Weight per each
11.75
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
Mounting
Surface, chain or cable mounting
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat