MQDC315 - 26849 3PIN Cable QD

Banner

  • $35.00 (Each)
  • $35.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MQDC315
Manufacturer
Banner
Manufacturer's Part Number
MQDC-315
Description
26849 3PIN Cable QD
Cordset, 250 V Ac/DC, 3 Conductors, #22 Awg Conductor Size, 15 FT Overall Length, 5.2 MM Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
662488268497 / 00662488268497
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Resources
Images
 
 
MQDC315 - Small Image
 
MQDC315 - Large Image
 
MQDC315 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V ac/dc
Number of Conductors
3
Conductor Size
#22 AWG
Material, Color, and Finish
Jacket Material
PVC
Color
Black (Jacket);PUR Black (Body)
Dimensions and Weight
Overall Length
15 ft;5 m
Descriptions
Product Type
Cordset
Description
26849 3PIN CABLE QD
Long Description
Cordset, 250 V ac/dc, 3 Conductors, #22 AWG Conductor Size, 15 ft Overall Length, 5.2 mm Outside Diameter, PVC Jacket Material, Black, -40 °C Operating Temperature, +105 °C Operating Temperature, 0.41 lb
Short Description
Cordset, 250 VAC/dc, #22 AWG, 4 Conductors, 30 ft
Additional Information
outside diameter
5.2 mm
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+105 °C
Standards Met
cULus Listed
Manufacturer Information
Manufacturers Part Number
MQDC-315
Brand
Banner
GTIN
00662488268497
UPC
662488268497
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat