101024GRTNK - Wway 10X10X24 N3R PNTD SC, No Ko

Eaton

  • $226.10 (Each)
  • $226.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101024GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101024 GRT NK
Description
Wway 10X10X24 N3R PNTD SC, No Ko
Eaton B-Line Series Wiring Trough, 10" Height, 24" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051107500 / 00782051107500
Weight per unit
20.177 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.10 (Each)
Resources
Attachments
 
 
101024GRTNK - Specification Sheet
Images
 
 
101024GRTNK - Large Image
Other Links
 
 
101024GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
10.00 In
Width
10.00 In
Length
24.00 In
Descriptions
Product Type
2400 N3R SC Straight Section W/O Ko
extra long description
B-LINE 101024 GRT NK 2400 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10X24 N3R PNTD SC, NO KO
Long Description
Eaton B-Line series wiring trough, 10" height, 24" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
dimensions
24.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101024 GRT NK
Brand
Eaton
GTIN
00782051107500
UPC
782051107500
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
20.177
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercia
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat