10104RTSC - Encl 10X10X4 N3R Encl

Eaton

  • $60.40 (Each)
  • $60.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10104RTSC
Manufacturer
Eaton
Manufacturer's Part Number
10104 RTSC
Description
Encl 10X10X4 N3R Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051342802 / 00782051342802
Weight per unit
6.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.40 (Each)
Resources
Attachments
 
 
10104RTSC - Specification Sheet
Specifications Sheets
 
 
10104RTSC - Specification Sheet
Images
 
 
10104RTSC - Small Image
 
10104RTSC - Large Image
 
10104RTSC - Large Image
Other Links
 
 
10104RTSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Cover Type
Screw On;Slip On
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
10 in
Size
10.00 In Width X 4.00 In Depth X 10.00 In Height
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 6 lb/EA
Short Description
Enclosure, Gray, 10 x 4 x 10 in, NEMA 3R
Special Features
Drip Shield Top, Seam Free Sides
Description
ENCL 10X10X4 N3R ENCL
extra long description
B-LINE 10104 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Made in USA
yes
Enclosure Type
Nema 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
4 in
Overall Height
10 in
Standards Met
UL Listed;CSA Certified
dimensions
4.0000 IN X 10.0000 IN X 10.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10104 RTSC
GTIN
00782051342802
UPC
782051342802
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight
6 lb/EA
Weight per each
6.425
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry
nema rating
3R
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat