12124SC - Encl 12X12X4 N1 PNTD SC

Eaton

  • $38.60 (Each)
  • $38.60 (Each)
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
12124SC
Manufacturer
Eaton
Manufacturer's Part Number
12124 SC
Description
Encl 12X12X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051225808 / 00782051225808
Weight per unit
8.418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.60 (Each)
Resources
Attachments
 
 
12124SC - Specification Sheet
Images
 
 
12124SC - Small Image
 
12124SC - Large Image
 
12124SC - Large Image
Other Links
 
 
12124SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 4.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X4 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts
Short Description
Type 1 Screw On Enclosure, 12 x 4 x 12 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 12124 SC SC ENC W/ KO 2X12X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
4.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12124 SC
GTIN
00782051225808
UPC
782051225808
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
8.418
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12124SC.
Jump To:

Similar Items

Similar items are close alternatives to 12124SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overal...
  • Our Part #: 12124SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12124SC
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 6 ($506.58) ·
12124SC - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.43

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall ...
  • Our Part #: ASE12X12X4
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ASE12X12X4
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.88) ·
ASE12X12X4 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$43.88

Each

QTY:
Each
Add
12X4X12 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Tea...
  • Our Part #: 12124SC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12124-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.11) ·
12124SC1 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.11

Each

QTY:
Each
Add
GLV SC ENC W/ KO 12X12X4
  • MFR Part #: 12124 SCGV
  • GTIN: 00782051001747
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 12124SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12124SBGK Austin Electrical Enclosures 00707353028438
12124SC Eaton B-Line 00782051225808
12124SCPKO E-Box 00806101004523
CSKO12124 Hammond Manufacturing 00623980360676
12124-SC1 Milbank 00784572101135
ASE12X12X4 nVent-Thermal Management 00783510430900
12124SC Unity Manufacturing 00761515225806
SC121204 Wiegmann 00786725313907
12124SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat