121264CHC - Encl 12X12X6 N4 CH

Eaton

  • $226.98 (Each)
  • $226.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121264CHC
Manufacturer
Eaton
Manufacturer's Part Number
12126-4CHC
Description
Encl 12X12X6 N4 CH
Hinge Cover Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11.69 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051740554 / 00782051740554
Weight per unit
11.716 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.98 (Each)
Resources
Specifications Sheets
 
 
121264CHC - Specification Sheet
Attachments
 
 
121264CHC - Specification Sheet
Images
 
 
121264CHC - Small Image
 
121264CHC - Large Image
 
121264CHC - Large Image
Other Links
 
 
121264CHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N4 CH
Product Type
Hinge Cover Enclosure
Long Description
Hinge Cover Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 11.69 lb
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features
Cover has a Seamless Poured In-Place Gasket;Protects Against Windblown Dust and Rain, Splashing Water and Hose Directed Water
extra long description
B-LINE 12126-4CHC TYPE 4 JIC CONTIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 4
Mounting Type
Wall Mount
Finish/Coating
Phosphate;Polyester Powder
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified
Made in USA
yes
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
12126-4CHC
Brand
Eaton
GTIN
00782051740554
UPC
782051740554
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
11.69 lb
Weight per each
11.716
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Intended for Indoor or Outdoor Use
nema rating
4
standard
CSA C22.2.,UL 50,NEMA
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat