12126RTSC - Encl 12X12X6 N3R PNTD RT SC

Eaton

  • $87.04 (Each)
  • $87.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12126RTSC
Manufacturer
Eaton
Manufacturer's Part Number
12126 RTSC
Description
Encl 12X12X6 N3R PNTD RT SC
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051343908 / 00782051343908
Weight per unit
10.121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.04 (Each)
Resources
Attachments
 
 
12126RTSC - Specification Sheet
Images
 
 
12126RTSC - Small Image
 
12126RTSC - Large Image
 
12126RTSC - Large Image
Other Links
 
 
12126RTSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Cover Type
Screw On;Slip On
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
12 in
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N3R PNTD RT SC
Product Type
Enclosure
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 lb/EA
Short Description
Enclosure, Gray, 12 x 6 x 12 in, NEMA 3, 3R
Special Features
Drip Shield Top, Seam Free Sides
extra long description
B-LINE 12126 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
NEMA 3, 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
6 in
Overall Height
12 in
Standards Met
UL Listed;CSA Certified
Made in USA
yes
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126 RTSC
GTIN
00782051343908
UPC
782051343908
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight
10 lb/EA
Weight per each
10.121
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry
nema rating
3R
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat