12126SC - Encl 12X12X6 N1 PNTD SC

Eaton

  • $45.26 (Each)
  • $45.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12126SC
Manufacturer
Eaton
Manufacturer's Part Number
12126 SC
Description
Encl 12X12X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts, 9.99 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051225907 / 00782051225907
Weight per unit
9.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.26 (Each)
Resources
Images
 
 
12126SC - Small Image
 
12126SC - Large Image
 
12126SC - Large Image
Attachments
 
 
12126SC - Specification Sheet
Other Links
 
 
12126SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N1 PNTD SC
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts, 9.99 lb
Short Description
Type 1 Screw On Enclosure, 12 x 6 x 12 in, Powder Coated, No KO
extra long description
B-LINE 12126 SC SC ENC W/ KO 12X12X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Enclosure Type
Nema 1
Mounting Type
Wall Mount
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126 SC
GTIN
00782051225907
UPC
782051225907
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
9.99 lb
Weight per each
9.99
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat