4424GRTGVNK - Wway 4X4X24 N3R GLV SC, NK

Eaton

  • $64.33 (Each)
  • $64.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4424GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
4424 GRTGV NK
Description
Wway 4X4X24 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051008241 / 00782051008241
Weight per unit
7.753 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.33 (Each)
Resources
Images
 
 
4424GRTGVNK - Large Image
Other Links
 
 
4424GRTGVNK - Other
Attachments
 
 
4424GRTGVNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
24.00 In
Depth
4.00 In
Width
4.00 In
Descriptions
Description
WWAY 4X4X24 N3R GLV SC,NK
Long Description
Eaton B-Line series wiring trough, 4" height, 24" length, 4" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type
2400 GLV N3R SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 4424 GRTGV NK 2400 GLV N3R S
Additional Information
dimensions
24.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4424 GRTGV NK
Brand
Eaton
GTIN
00782051008241
UPC
782051008241
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
7.753
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilitie
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat