4448HS - Wway 4X4X48 N1 QK Conn HC

Eaton

  • $69.14 (Each)
  • $69.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4448HS
Manufacturer
Eaton
Manufacturer's Part Number
4448 HS
Description
Wway 4X4X48 N1 QK Conn HC
Eaton B-Line Series Wireway, 4" Height, 48" Length, 4" Width, HS Wireway, Thru Holes, 15 Top Knockouts, 15 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051477962 / 00782051477962
Weight per unit
14.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.14 (Each)
Resources
Attachments
 
 
4448HS - Specification Sheet
Images
 
 
4448HS - Large Image
Other Links
 
 
4448HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Width
4.00 In
Length
48.00 in
Height
4.00 in
Descriptions
Description
WWAY 4X4X48 N1 QK CONN HC
Product Type
Hinge Screw CVR Wireway, 4X4X48
extra long description
B-LINE 4448 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 4" height, 48" length, 4" width, HS wireway, Thru holes, 15 top knockouts, 15 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4448 HS
Brand
Eaton
GTIN
00782051477962
UPC
782051477962
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
14.02
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and L
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat